TANIZAWA Full Body Harmess Kagayaki2

Sebelum PPN:
Rp6.899.900
Spesifikasi
Belt Width (mm)47
Body Belt BuckleLightweight buckle
Body Belt Dimensions (mm) Widthxlength50x1200
Chest Belt Width (mm)25
ColorBlue
Maximum Usable Mass (kg)140
SizeFree
Thigh BuckleOne touch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Comes with an adjuster that allows you to adjust the length of the belt on your back. We have adopted a free shoulder belt that slides according to the movement of the body. It is a free tension structure that does not stretch around the buttocks when crouching.

Ulasan Produk

Tidak ada ulasan