SP Flex Hed Cut Off Tool

Sebelum PPN:
Rp6.599.900
Spesifikasi
Applicable Whetstone Dimensions (mm)76
ExhaustRear
Hose Mounting PortNPT1/4
Air Consumption (m³/minute)0.8
No Load Rotation Speed (rpm)18000
Overall Length (mm)220
Working Air Pressure Range (MPa)0.62

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Cutting work can be done stably. The depth of cut is adjustable. A flexible head that can be adjusted in 3 steps. It is possible to cut the surface accurately by 90 °.

Ulasan Produk

Tidak ada ulasan