Panduit Female Disconnect, Premium Nylon Fully Insulated

Sebelum PPN:
Rp569.900 - Rp959.900
Spesifikasi
B (mm)8.9
C (mm)5.6
MaterialTerminal part: Brass (tin plated) , Insulation: Nylon
Maximum Operating Temperature (°C)105
Overall Length (mm)21.3
Rated Voltage (V)600
Recommended ToolCT-1525
Tab Size250x.032

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A special nylon-insulated disconnect that suppresses repulsive force. After crimping, the insulation retains its shape and securely holds the wire.

Ulasan Produk

Tidak ada ulasan