ARGOFILE Eco Grande Strong Set

Sebelum PPN:
Rp16.999.900 - Rp33.999.900
Spesifikasi
Outer Diameter (mm)27
Maximum Torque (N-cm)8.5
No Load Speed (rpm)1000-40000
Overall Length (mm)161
Power (W)230
Power Supply (V)100
Rated Input (VA)100
Shaft Diameter (mm)3
Voltage (V)AC100 50/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A brushless motor handpiece that provides stable torque from low to maximum rotation. It minimizes heat generation and has an excellent dustproof structure for continuous use. The collet chuck adopts a convenient one-touch opening and closing method, and the tip tool can be attached and detached without using a special spanner or the like. It is an almighty grinder set that can be widely used from low speed range to buffing work that makes use of thick torque, as well as cutting processing using diamonds and carbide cutters. It is a hybrid system that can also use a brush motor.
For deburring, mold polishing, etc.

Ulasan Produk

Tidak ada ulasan