ARGOFILE Eco Grande Slim Set

Sebelum PPN:
Rp15.999.900 - Rp25.999.900
Spesifikasi
Input Voltage (V)AC100 50/60Hz
Outer Diameter (mm)23
Maximum Output Power (W)230
No Load Rotation Speed (rpm)1000 to 60000
Overall Length (mm)160
Power Supply (V)100
Rated Input (VA)100
Shaft Diameter (mm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
For deburring, mold polishing, etc.
The lightweight and slender handpiece weighs 210g, which is the lightest in its class, and is comfortable for women. The handpiece is equipped with a new dustproof mechanism to prevent dust from entering more than ever. It is a hybrid system that can also use a brush motor.

Ulasan Produk

Tidak ada ulasan