NISHIGAKI Drill Shapener

Sebelum PPN:
Rp9.099.900 - Rp9.999.900
Spesifikasi
Cutting Edge Polishing Angle (°)118
Depth (mm)200
Drill Tip Angle (°)118
Height (mm)173
MaterialPolishing machine body: ABS resin , Chuck: ABS resin, stainless steel , Cutting edge setting device: ABS resin
Motor Speed (rpm)18500
Output Power (W)95
Particle Size (#)200
Polishable Size (mm)Straight drill for ironwork 2.6 to 13 mm/Hexagonal shaft drill for ironwork 7.1 to 13 mm
Power Cord Length (m)1.8
Power Supply (V)AC100
Whetstone Diameter (mm)50
Whetstone Dimensions (mm) Outer Diameterxthickness50x20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Carbide drills and concrete drills cannot be polished.
Feature
After setting the cutting edge, you can polish by simply inserting it into the polishing machine body. X-type thinning polishing is possible.

Ulasan Produk

Tidak ada ulasan