Tesa Tape Isolasi Bolak Balik Foam Akrilik (Double Tape)

Sebelum PPN:
Rp999.900 - Rp1.299.900
Spesifikasi
Adhesive Strength (N/mm)33/10
ColorGray
Length (m)25
MaterialBase material: Acrylic core , Adhesive: Pure acrylic
Thickness (mm)1
Writable Or NotNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Due to its special design, it has the features of high adhesive strength, stress relaxation, load distribution/absorption, and high durability. The viscoelastic base material absorbs the difference in thermal expansion when materials with different expansion rates are joined.

Ulasan Produk

Tidak ada ulasan