ANSELL Gloves Cut-Resistant HyFlex 11-738 (Sarung Tangan Anti Sayat)

Sebelum PPN:
Rp279.900
Spesifikasi
ColorGray/Black
Cut Resistance LevelISO C
En388 2016 Standard4x42C
MaterialFiber part: HPPE, fiberglass, spandex, Polyester , Non-slip part: water-based Polyurethane, nitrile
Middle Finger Length (cm)7.6
Non-SlipYes
Number of Gauges13
Overall Length (cm)22.5 to 27.5
Palm Circumference (cm)21
SizeL
Thickness (mm)1.5
Wrist ColorBrown

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Manufacture of automobiles and other machines. Handling of metal plates, drying, painting or galvanizing cutting. Handling of glass plates and sharp objects. Cutting small dry or lightly oiled parts. maintenance. Pre-assembled.
Uses ultra-strong fiber that is a unique fusion of thread, nylon, Lycra, and glass fiber that uses INTERCEPT Technology, and has excellent cut resistance. Has strong resistance to sharp objects and burrs. The water-based polyurethane coating keeps your fingertips mobile and comfortable. It strengthens the base of the thumb and not only provides protection, but also extends the life of the glove.

Ulasan Produk

Tidak ada ulasan