TTC Crimping Tool for Non-insulated Terminal

Sebelum PPN:
Rp1.099.900
Spesifikasi
Handle Width (mm)65
Head Width (mm)37
MaterialBody: Carbon steel for machine structure Grip: Elastomer resin Head: Chromium molybdenum steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
It is a non-insulated tool. Please turn off the power before use. Please do not use it for any purpose other than its intended purpose. See other product mount notes.
Feature
The built-in molding confirmation mechanism makes the crimping mark clear, preventing mistakes. Temporary holding is possible and work proceeds smoothly. Lightweight and compact type, 3.5sq electric wire can be crimped with one hand. The toggle mechanism reduces the required grip strength per unit stroke. The structure is such that the handle cannot be opened until crimping is completed. Double-sided color markers improve work efficiency. The hand-friendly elastomer grip keeps you from getting tired of continuous work. The grip has a strap mounting hole. The required crimping force can be easily obtained.
For crimping and connecting electric wires using bare terminals and sleeves.
Product specifications

Ulasan Produk

Tidak ada ulasan