Panduit Copper Patch Cord, Cat 6A (SD), 28 AWG

Sebelum PPN:
Rp279.900 - Rp1.699.900
Spesifikasi
Cable Diameter (mm)4.7
Specifications6a LAN cable with both ends RJ45 modular plug
Working Temperature Range (°C)-10 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The smaller diameter improves cable routing and management in high density application areas. Twice as many cables can be routed through cable managers and cable routing as traditional Category 6a patch cables. The smaller cable diameter provides better ventilation and cooling, reducing operating costs compared to traditional Category 6a cables.

Ulasan Produk

Tidak ada ulasan