BLASTON Clean Mask

Sebelum PPN:
Rp2.099.900
Spesifikasi
ColorWhite
Horizontal (mm)260
MaterialPolyester
SizeFree
Vertical (mm)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Wear and hood are sold separately. It is not a clean pack.
Feature
For clean rooms and work that requires measures against dust, dust, and static electricity.
Uses super conductive processed fiber. Breathing is easy due to the use of mesh. It comes with Velcro so it is easy to put on and take off.

Ulasan Produk

Tidak ada ulasan