ANSELL Gloves Chemical-Resistant AlphaTec 58-435 (Sarung Tangan Anti Kimia)

Sebelum PPN:
Rp129.900 - Rp419.900
Spesifikasi
ColorGray/Green
En374 StandardAJKL
MaterialTable: Nitrile rubber , Back: sprayed cotton , Non-slip part: Nitrile rubber
Overall Length (cm)38
Thickness (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
ANSELL GRIP Technology enables optimal control when handling oily or wet objects, safely handles slippery objects with less force, and reduces hand and arm fatigue. Allows liquid to escape through the small grooves created in the glove coating, allowing safe and secure contact between the surface of tools and parts and the glove. Effective protection against hydrocarbon derivatives, alcohol bases, many solvents and esters. Nitrile coating provides excellent tear resistance, puncture resistance and abrasion resistance for long-term use. The foldable garter cuff prevents liquid from dripping on the forearm, and the long cuff also protects the upper half of the forearm.
Handling of chemicals. Automotive related. Painting work. Machines and equipment. Metalworking and assembly work. Transfer of liquids and solids between containers, tanks and processing equipment. Handling of application and cleaning tools.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait