ANSELL Gloves Chemical-Resistant AlphaTec 29-500 (Sarung Tangan Anti Kimia)

Sebelum PPN:
Rp149.900
Spesifikasi
ColorBlack
En Iso 374-12016 Standard
En374 StandardAKL
MaterialFiber part: Cotton (sprayed) , Non-slip part: Natural rubber latex, neoprene
Middle Finger Length (cm)9
Overall Length (cm)30
Palm Circumference (cm)23
SizeL
Thickness (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It provides protection against a wide variety of acids, corrosives, alcohols and solvents. Ideal for use in cold environments (minimum 0°C), neoprene's excellent elasticity is maintained even in cold environments. A pure cotton liner that has been sprayed to absorb sweat improves the fit. Made of natural rubber, it has extremely high flexibility and significantly reduces hand fatigue compared to other heavy-duty gloves.
Work in chemical factories, handling chemical substances. Automotive related. cleaning. maintenance. Oil and gasoline refining. Agriculture.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait