Panduit Cat 5E Spring Shuttered Jack, Shielded

Sebelum PPN:
Rp299.900 - Rp519.900
Spesifikasi
ColorSilver
Compatible CableAWG22-26 single wire and stranded wire
Height (mm)38.13
Insulator Outer Diameter (mm)Maximum Φ1.52
Length (mm)15.87
Operating Temperature Range (°C)-10 to 65
Outer Coating Diameter (mm)Φ5.08 to Φ8.38
Termination ToolEGJT-1 (sold separately)
Width (mm)18.77

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Designed to meet ANSI/TIA-568-C.2 Category 5e standards. The termination cap provides excellent strain relief, controls the bend radius of the cable and holds the wire firmly. Since it has a shutter, it prevents dust from entering when not in use. 100% tested to guarantee NEXT performance.

Ulasan Produk

Tidak ada ulasan