GEDORE Bit Holder (Adaptor mata bor)

Sebelum PPN:
Rp219.900
Spesifikasi
Attached Bit60
Bit Width Across Flats (mm)6.35
ColorSilver
Drive (mm)6.35
MaterialSpecial tool Steel
Overall Length (mm)60
Shank Diameter (mm)6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Bit holder "699"
It can be used as an extension with a width across flats of 6.35 mm bits. With a magnet, the bit can be easily attached and detached. It can be used by attaching it to the driving handle (676), bit, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait