Vessel Hex Key Ball Point Long Arm Inch (Kunci L)

Sebelum PPN:
Rp149.900 - Rp12.999.900
Spesifikasi
Tilt Angle (°)38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please check the correct usage, size and usage before use. Please be careful of children when storing at home. Specifications and sizes are subject to change without notice.
Feature
A long type that is ideal for deep places. Uses EX hard metal that is resistant to twisting and breaking. The maximum tilt angle is 38 ° (design value). Comes with a magnet. When the wrench is tilted, the driving position moves near the entrance of the hexagonal hole, so even if the neck is thick, the tilt angle can be up to 38 °. The wrench is designed to be easily removed even if it comes into contact with an obstacle when loosening the screw. The ball part will not get stuck in the hexagonal hole and cannot be pulled out. Comes with a lifetime warranty. (Damage, deformation, wear and wear due to excessive usage are not applicable. Hexagon socket head cap screw can be held.
For various assembly and maintenance of various molds, machine tools, robots, automatic machines, automobiles, motorcycle maintenance, etc.

Ulasan Produk

Tidak ada ulasan