BONDHUS Hex Key Ball Point Long Arm (Kunci L)

Sebelum PPN:
Rp889.900
Spesifikasi
HardnessHRC57-61
MaterialProtenium special alloy Steel (R) (Bondas custom-made Steel) , Surface treatment: Bright guard (TM) processing (plating)
Set Contents (book)9
Set Contents (mm)1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
Width Across FlatsxUnder Neck DimensionsxOverall Length (mm) 1.51.5x14x77
Width Across FlatsxUnder Neck DimensionsxOverall Length (mm) 1010x39x171
Width Across FlatsxUnder Neck DimensionsxOverall Length (mm) 22x16x82
Width Across FlatsxUnder Neck DimensionsxOverall Length (mm) 2.52.5x17x89
Width Across FlatsxUnder Neck DimensionsxOverall Length (mm) 33x19x98
Width Across FlatsxUnder Neck DimensionsxOverall Length (mm) 44x22x110
Width Across FlatsxUnder Neck DimensionsxOverall Length (mm) 55x27x119
Width Across FlatsxUnder Neck DimensionsxOverall Length (mm) 66x31x139
Width Across FlatsxUnder Neck DimensionsxOverall Length (mm) 88x35x152

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
To ensure safe use of the tool, be sure to wear protective goggles when working. Do not work with a pipe or a box wrench.
Feature
Brightguard (TM) is a pollution-free plating that is glossier than chrome. It is a semi-long wrench. It is stored in the bondex holder. In the unlikely event of damage, it will not break apart and will break with a clean cross section, so it is safe. The size is engraved from the 2.5MM standard.
For tightening hexagon socket head bolts.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait