IRIS Container Box Buckle Long Type (Kontainer)

Sebelum PPN:
Rp589.900
Spesifikasi
Capacity (L)20.1
ColorBlue Green
Effective inner dimension (mm) Depth240
Effective inner dimension (mm) Frontage620
Effective inner dimension (mm) Height135
External Dimensions (mm) Depth300
External Dimensions (mm) Height160
External dimensions (mm) Frontage710
Load Capacity (kg)20
Load Capacity (kg) (When Stacked)100
MaterialBody, lid, buckle: Polypropylene (PP) , Wire: Stainless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
For storing and storing tools.
The metal buckle is easy to hang on your fingers and the lid is easy to remove. The handle is thickened so that your hands will not hurt when you carry heavy luggage. The end of the metal buckle is covered with resin to prevent work gloves and clothing from getting caught. Can be stacked with the buckle container "BL series".

Ulasan Produk

Tidak ada ulasan