GREEN CROSS Anti-Slip Sheet

Sebelum PPN:
Rp739.900 - Rp1.099.900
Spesifikasi
Adhesive Strength (N/mm)19.8/25
Length (mm)150
MaterialBase material: Synthetic rubber , Adhesive: Acrylic
Tape Cutting Conditionscutter, etc.
Thickness (mm)5
Type (Indoor/Outdoor)For both indoor and outdoor
Width (mm)400
Writable Or NotNot possible

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Even in places where water or oil is used, the plus-shaped three-step protrusions exert a high anti-slip effect. It uses a rubber material with excellent wear resistance and has excellent durability. You can use it by cutting it to your favorite size with a cutter or the like.
For both indoor and outdoor use. Measures against slip accidents such as stairs.

Ulasan Produk

Tidak ada ulasan