Spesifikasi
| Capacity (N m) | 40-200 |
|---|---|
| Interchangeable Head | (SH,RH,QH,RQH,DH,HH) 19D |
| Torque Range (N m) | 40-200 (min-max) |
| Torque Range (Kgf.cm) | 400-200 (min-max) |
| Max. Hand Force (N) | 428.3 |
| Effective Length (mm) | 467 |
| Overall Length (mm) | 475 |
| Head (mm) | 19 |
| Torque Range (kgf.m) | 4-20 (min-max) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Industrial Grade Digital Torque Wrench Ideal for Quality Inspections- Robust and durable aluminum body.
- Two Mode Selection: Measuring Mode for quality inspections of already tightened fasteners or Tightening Mode for applying torque
- Dual LED and LCD Displays
- LCD screen is viewable under the direct light, while LED screen is vivid in dark places.
- Easily select unit of measure by keypad. Certificate supplied in SI units.
- 999 Data Memory Capacity with torque value, time/date stamp, and count
- Automatic or Manual Save Modes
- Set up Menu Selection: Measuring/Tightening Mode, Unit of Measure, Clock, Date, Data Output, Baud Rate, Hi/Lo Judgments, Buzzer, Auto- reset timer
- Supplied with Interchangeable Ratcheting Square Drive Head. A variety of other head types are sold separately
- Includes Rechargeable Battery and Charger
- Export data with Cable (sold separately)
- Included with cable purchase is Excel Receiver Software that allows data to be transferred into an Excel® Spreadsheet. (*Note: Excel® is a registered trademark of the Microsoft Corporation).
- Bluetooth Models Also Available: See Model CEM3-G-BT
- With CE mark. For international use including the EU region.
- Ergonomically designed and adapted for Color Vision Deficiencies (Tohnichi Unified Design).
- Applicable for international use including the EU region.
- Compliant with calibration procedures of ISO 6789 Type I Class C.
Ulasan Produk
Tidak ada ulasan




















































































































































