SUKYOUNG 4-Gas Analyzer (Detektor Multi-Gas)

Sebelum PPN:
Rp66.999.900
Spesifikasi
Measuring ItemCO, HC, Co2, O2, λ(air surplus rate), AFR, NOX (optional)
Measuring MethodCO, HC, Co2 : NDIR method / O2 : Electrochemical Cell
Measuring RangeCO : 0.00-9.99% CO2 : 0.00-20.0% λ : 0-2000 HC : 0-9999ppm O2 : 0.00-25.0% AFR : 0.0-99.0
ResolutionCO : 0.01% CO2 : 0.1% λ : 0.001 HC : 1ppm O2 : 0.01% AFR : 0.1
DisplayCO : 4 digit 7segment LED CO2 : 4 digit 7segment LED λ : 4 digit 7segment LED HC : 4 digit 7segment LED O2 : 4 digit 7segment LED AFR : 4 digit 7segment LED
Connection to PCby RS 232 port
Dimension (WxHxD) (mm)285x155x410
Operating Temperature (°C)0-40
Power Consumption (W)50
Repeatability Less than ±2% FS
Response Time (s)Within 10 (more than 90%)
Sampling Amount (L/minute)4-6
Voltage (V)AC 110/220
Warm-up Time (minute)About 2-8
Weight (kg)About 4.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan