Baldwin Filters Fuel Filter Automotive (Filter Bahan Bakar)

Sebelum PPN:
Rp629.900
Spesifikasi
Weight (kg)0.631
Length (inch)9 3/16(233.4 mm)
Outside Diameter (inch)4 17/32(115.1 mm)
Inside Diameter (inch)1/2(27.8 mm)
Volume (m³)0.0038

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FILTER-Fuel (Baldwin PF1291) Baldwin - Diesel Fuel Filter Elements.
Modern fuel injection systems require fuel be free of both particulate and water contamination. Baldwin fuel filters keep fuel clean and engines running at maximum efficiency.
Includes : (2) Included, (1) Metal Washer F Gasket, (1) Attached Grommets
Use
Fits : Wix 24843 Assembly Replaces : Wix 24844

Ulasan Produk

Tidak ada ulasan