Spesifikasi
| Weight (kg) | 0.172 |
|---|---|
| Height (inch) | 2 5/16(58.7mm) |
| Outside Diameter (inch) | 4 7/32(107.2mm) |
| Inside Diameter 1 (inch) | 5/8(15.9mm) |
| Inside Diameter 2 (inch) | 1 11/16(42.9mm) |
| Volume (m³) | 0.001 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
FILTER-Fuel (Baldwin 101-30) DAHL Fuel Element
[1] Attached A-Gasket
[1] Included F-Gasket
[1] Attached Grommets
[1] Attached A-Gasket
[1] Included F-Gasket
[1] Attached Grommets
Warning
Notes: 9 Micron Nominal (40 Absolute)Use
Fits: DAHL 100 Series Fuel Filter/Water Separator UnitsUlasan Produk
Tidak ada ulasan




















































































































































