Spesifikasi
| Weight (kg) | 0.508 |
|---|---|
| Height (inch) | 5 3/8(136.5mm) |
| Outside Diameter (inch) | 3 11/16(93.7mm) |
| Thread Size | 1 1/8-16 |
| Volume (m³) | 0.0014 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
FILTER-Hydraulic (Baldwin BT260-10) Hydraulic or Transmission Spin-on
I-Gasket G381-A
Related to: BT230 (Lube Version)
I-Gasket G381-A
Related to: BT230 (Lube Version)
Use
Fits: Cessna Hydraulic Systems; Bobcat, Case, Ford, John Deere, Kobelco, Massey Ferguson, New Holland Equipment Replaces: Cessna 60187-6
Ulasan Produk
Tidak ada ulasan




















































































































































