Spesifikasi
| Weight (kg) | 0.735 |
|---|---|
| Height (inch) | 5 27/32(148.4mm) |
| Outside Diameter (inch) | 4 1/4(108.0mm) |
| Thread Size | 1 1/8-16 |
| Volume (m³) | 0.002 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
FILTER-Lube (Baldwin B75) Full-Flow Lube Spin-on
[1] I-Gasket Included
[1] I-Gasket Included
Use
Fits: Caterpillar, Iveco, J.C. Bamford, Kawasaki, Kobelco, Koehring, Link-Belt, MDI/Yutani, New Holland, Tamrock, White Equipment; Caterpillar, Isuzu Engines; Chevrolet, GMC, Isuzu, Iveco, Mitsubishi Trucks Replaces: Caterpillar 9N6007; Isuzu 1-13240-122-0
Ulasan Produk
Tidak ada ulasan




















































































































































