MILWAUKEE Air Fan (Kipas Angin)

Sebelum PPN:
Rp2.599.900
Spesifikasi
Voltage (V)18
Battery PlatformM18™ REDLITHIUM™-ION
Mode Selection3
Air Delivery Rate (m³/hour)272/365/476

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- AC/DC, allows the user to run on M18™ REDLITHIUM™-ION or AC power when available
- Three speed settings for optimised air flow up to 476m³ per hour
- Efficient air circulation circulates air over 12 meters
- Adjustable head allows the user to utilise the fan in various heights and positions over a range of 120°
- Up to 17 hours run time on low with a M18™ REDLITHIUM™-ION 5.0 Ah battery pack
- Compact design with integrated carry handle to maximise portability
- Rubber feet provide stability and no surface scratches
- Fixing points gives the user the option to wall mount the fan if needed
- Flexible battery system: works with all MILWAUKEE™ M18™ batteries

Ulasan Produk

Tidak ada ulasan