MILWAUKEE Cordless Blower Fuel (Peniup Udara)

Sebelum PPN:
Rp4.399.900 - Rp4.899.900
Spesifikasi
Lock On ButtonYes
Voltage (V)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Power to Clear From 4.6M
- Full Throttle In Under 1 Second
- Up to 1.8kg Lighter
- POWERSTATE™ Brushless Motor: Delivers more power under load and longer motor life
- REDLINK PLUS™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
- REDLITHIUM™-ION HIGH DEMAND™ 9.0 Battery: Delivers unmatched run-time, power, and longer life (sold seperately)
- Maximum Air Volume: 12.7 m³/min
- Maximum Air Speed: 193 km/h
- Lock On Button: Yes
- High/Low Speed Settings

Ulasan Produk

Tidak ada ulasan