MILWAUKEE Cordless Circular Saw Metal Cutter Fuel (Mesin Gergaji Bundar Baterai)

Sebelum PPN:
Rp6.699.900
Spesifikasi
Blade Diameter (mm)150
Bore Size (mm)20
Battery PlatformM18™ REDLITHIUM™-ION
Voltage (V)18
LED LightYes
Fuel GaugeYes
Maximum Cutting Depth (mm)Metal Pipe : 57, Steel : 6.5
No-load Sped (m/minute)3900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- MILWAUKEE™ POWERSTATE™ Brushless Motor provides more power, more run-time, and longer life.
- The MILWAUKEE™ REDLITHIUM™-ION Battery Pack is the most durable pack on the market delivering more run-time, power and longer battery life.
- REDLINK PLUS™ Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity.
- Brushless motor with 3,900 RPMs delivers the fastest cutting metal cutting saw
- Brushless motor has no wearable components delivering longest tool life
- M18™ REDLITHIUM™-ION Batteries deliver up to 370 cuts in 3/4" EMT for all day work
- Integrated hang hook allows tool to hang on ladders and common building materials reducing damage due to drops

Ulasan Produk

Tidak ada ulasan