FUTON Stick Welder (SMAW) IGBT, MMA Waterproof

Sebelum PPN:
Rp6.499.900 - Rp19.999.900
Spesifikasi
Standard Input Voltage (V)AC380 ±10%
Phase3
Frequency (Hz)50/60
Case Protection DegreeIP21S

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Advanced inverter technology, high frequency, high working efficiency and energy saving.
- Use PWM control technology and constant current output control.welding current arc force current can be exactly adjusted and controlled.
- With auto protection function to prevent over-current and over-heating, it makes the machine safe and reliable.
- Excellent arc characteristics,good welding performance and little spatter.
- Under longer welding cable,this machine can weld.
- With three-proof design, it ensures working stable and reliable when in kinds of adverse circumstances.
- Portable and light weight ,it can be moved easily and energy savings up to 20%.
- Has been certified with Utility Model Patent in China.
- Able to weld all kinds of metal, for example carbon steel, alloy steel, cast iron as well as stainless steel etc.

Ulasan Produk

Tidak ada ulasan