brennenstuhl Garant S IP44 Cable Reel

Sebelum PPN:
Rp3.699.900
Spesifikasi
Cable DesignationAT-N07V3V3-F 3G1,5
Cable Length (m)25
Cable QualityBREMAXX
Housing MaterialPlastic
Number of Earthed Socket Outlets3,00
Degree of Protection (IP)IP44
Area of useoutdoor
Dimensions (HxLxW) (cm)33.5x19.3x25.5
Reel diameter (mm)240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reel body made from rust-resistant and galvanised sheet steel fitted to a particularly sturdy galvanised steel tube frame.
Innovative and ergonomic cable guide handle "cable pilot" for perfect cable-management during winding. Handle commutes on both sides and allows easy carrying and cable storage. For right and left handed easy to rewind.
Rotary handle for comfortable rolling up.
The BREMAXX®-cable is extremely sturdy, applicable down to -35 °C, oil- and UV-resistant and highly abrasion-resistant.
3 water-jet protected earthed socket outlets with self-closing protective caps.
Thermal cut-out protection, indicator shows overheating or overloading.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait