Nabakem White Paint for NDT

Sebelum PPN:
Rp149.900
Spesifikasi
Volume (ml)450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- This flammable product uses high-pressure gas.
Comply with following cautions.
1. Do not spray it toward flame.
2. Do not use it near stove and heater.
3. Do not use it in the room using fire.
4. Do not keep in the place above 40℃
5. Provide ventilation after using it in closed room.
6. Do not throw it into fire.
7. Punch the can after use and remove residual gas to throw it away.
8. Do not keep it in the closed place.
Feature
When you want to detect with the normal magnetic particle, spray white paint on the surface of the object that needs to be tested and dry it. Then test by spraying SM-15 (Normal Magnetic particle). This product can make easier to find the minute defect by having clear Contrast.

Since MP-35 (White Paint) can be removed with thinner after testing, it is very convenient.



Component

MP-35 is composed with mixture of white powder and oil base.
Use
MP-35 (White Paint) maximizes the color contrast of SM-15 (Normal Magnetic particle) and makes easy to check with naked eye.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait