Nabakem Tapping Oil (Cairan Bubut)

Sebelum PPN:
Rp189.900
Spesifikasi
Volume (ml)420

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Do not use it toward fire.
- Do not use near heater or stove.
- Do not use in the room using fire.
- Do not keep it in the place above 40℃.
- Provide ventilation to use it in the closed room.
- Do not throw it away into fire.
- Punch the can to throw it away.
- Do not keep it in the closed place.
- Spraying may not work well below 5℃.
Feature
- Easy-to-use one touch spray.
- Neccesary amount can be sprayed to necessary applications.
- No loss.
- Make finished surface fine.
- Improves dimension accuracy.
- Ensuring easy treatment of cut powder.
- Cut powder is removed well.
- It prevents burned-adhesion.
- Lowering high temperature in cutting.
- Extending tools life.
- Increasing tapping speed and discharge.
- Applicable to all metals from special steel, stainless, titanium to aluminum.
- Easy work with stainless pipe button attached.
Use
- Machine tapping and hand tapping of metals, aluminum and copper.
- Screwing, drilling and lima machining etc.

Ulasan Produk

Tidak ada ulasan