Nabakem SpaZero Anti Spatter Agent

Sebelum PPN:
Rp169.900 - Rp1.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
-Do not use it toward fire.
-Do not use near heater or stove.
-Do not use in the room using fire.
-Do not keep it in the place above 40℃.
-Provide ventilation when use in the closed room.
-Do not throw it away into fire.
-Punch the can before throw it away.
-Do not keep it in the closed place.
-Spraying may not work well below 5℃.
- After welding, user must have a self-test and then decide to use the product if there is post-processing such as painting. (In case of plating, you go on plating after remove of solvent.
Feature
- Excellent effect of preventing weld-spatter.(Maintains favorable effect even after 1month)
- Not affecting the work of welding.
- Superior application and durability.
- No offensive smell : working condition is clean, and fast drying(10~20min)
- Painting can be done without removing the coated film.
Use
Antispatter agent only for iron

Ulasan Produk

Tidak ada ulasan