Nabakem Heavy Duty Rust Preventer (Semprotan Anti Karat)

Sebelum PPN:
Rp90.900
Spesifikasi
Volume (ml)420

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Remove the dust, dirt, rust and scale on the surface of target object before use
- Keep it in the place above 40℃.
- Provide ventilation when using it closed room.
Feature
- Powerful antirust agent (indoors : 3 years, outdoors: 1 years)
- Powerful wax-type film formation
- Excellent water displacement
- Rustproofing : Thick wax-type film protects equipment against moisture, acid, alkali and salinity or their evaporation, maintaining strong antirust effects.
The product maintains antirust effects for three years outdoors and one years indoors, and is used for vessels, airplanes and chemical plants.
- Lubrication : Excellent antiabrasion, antifriction and heat-resistance.
Excellent peremeability making it penetrate into fine cracks to show antirust and lubrication effects.
Also, with excellent adhesiveness, it is not peeled easily, protecting equipment against water or sea water.
- Water displacement : Low surface tension and high permeability.
High water repellency and water displacement creating excellent insulation effects.
Excellent electric property making it ideal for protection of electric system.
- Stability : As it does not silicon except chloric solvents, it is not harmful to plastics, rubber, paint, textile, wire and plated area.
Green product without using freon gas.
It can be used while equipment operates.
Easy-to-use aerosol product.
Use
- Equipment, tools, engine and military supplies for long-term keeping indoors and outdoors
- Vessels, chemical plants and airplanes under hard conditions like moisture, salinity, acid and alkali
Automobiles, snowplow, military equipment, hoist, agricultural machinery and railway cars easily exposed to corrosion
- Outdoor electry system, irrigation facility, military transportation vehicles and their electric systems.

Ulasan Produk

Tidak ada ulasan