3M UHMW Film Tape 5423 (Lakban Anti Slip)

Sebelum PPN:
Rp589.900 - Rp1.199.900
Spesifikasi
Adhesion Strength (N/mm)28/100 (metric)
Adhesive TypeRubber
Back-Side Adhesive Thickness (mm)0.05 (metric)
Backing Carrier MaterialPolyethylene
Backing Carrier Thickness (mm)0.25 (metric)
Backing MaterialUltra-high Molecular Weight Polyethylene
Backing Thickness (mm)0.13 (metric)
Elongation at Break (%)5.3
IndustriesAerospace, Appliance, Automotive, Electronics, General Industrial, Metalworking, Military and Government, Specialty Vehicle, Transportation
Maximum Operating Temperature (°C)107
Minimum Operating Temperature (°C)-34
Primary Liner60# Densified Kraft, Silicone Treated Paper
Product FormRoll
Shelf Life in Months (From Date of Manufacture)18
Specifications MetASTM D3330, ASTM D3652, ASTM D3759
Temperature Resistance from Long-Term (°C)-35 (metric)
Temperature Resistance to Long-Term (°C)110 (metric)
Tensile Strength (N/100mm)1500
Total Tape Thickness (mm)0.3 (Without Liner)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait