Graco Pump DiaphragmHusky 205 Series (Pompa Diafragma)

Sebelum PPN:
Rp12.999.900 - Rp21.999.900
Spesifikasi
Air Inlet Size (in)1/4
Compatible MaterialAntifreeze, Detergents, Motor Oil, Hydraulic Fluid, Water - Wastewater Treatment, Water, Ink
Connection TypeThreaded
Fluid Inlet Size (in)1/4
Air Exhaust Port Size (inch)1/4
Fluid Outlet Size (in)1/4
Manifold ConfigurationEnd Port
Maximum Air Consumption (SCFM)9
Maximum Cycle Rate (CPM)320
Maximum Flow Rate (GPM)5
Maximum Solid Size (in)06
Power SourceAir

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our Husky air-operated double diaphragm pumps are loaded with features to help you get the job done right, every time, and are built to save you money.
Peringatan
- NON COD.
- Jika barang kosong, inden >14D.

Ulasan Produk

Tidak ada ulasan