Kamoi Kakoshi Masking Tape for Housing Sealing

Sebelum PPN:
Rp119.900
Spesifikasi
Applicable ObjectsExtruded cement molding board, curtain wall, various panels
Tape Width (mm)21
Tape Length (m)18
Tape Thickness (mm)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A Type with excellent hand-cutting, straightness, and corner Foldability.
Since the base material is thin, it does not easily float even on drop joints and uneven surfaces, and the amount of adhesive residue and cement board residue in summer is greatly Reduced.
In addition, it can be re-pasted and has a light deployment force, which contributes to improved work efficiency.

Ulasan Produk

Tidak ada ulasan