Shinwa Rules Curve Measure Silver Thick Wide

Sebelum PPN:
Rp539.900
Spesifikasi
Length Tolerance (mm)+/- 0.2 or less
Back Scale on Shorter Rule(Outside) 25cm
Front Scale on Shorter Rule(Outside) 25cm
ScaleFront and back same 6-step scale
Back Scale on Longer Rule(Outside) 50cm, (inside) 45cm
Front Scale on Longer Rule(Outside) 50cm, (inside) 45cm
JIS StandardFit
JIS Standard acquisitionIt has been acquired
MaterialStainless Steel SUS410
Right angle accuracy0.1mm or less per 100mm
ShapeSame Thickness
SpecificationJIS mark with Red numbers
TRUSCO Number112-9422

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait