Stac & Optik Brush for Static Electricity Removal Printed Circuit Board / Brush Type

Sebelum PPN:
Rp779.900
Spesifikasi
Internal capacity1 piece
Order Code37145123
Product NumberSTAC16
Overall Length (mm)180
Brush Length (mm)35
Hair length (mm)14
UseRemoval of solder balls and foreign matter from flying solder during board manufacturing.
Heat Resistance Temperature (°C)180
Mass (g)10
Surface Resistance Value (ohm)1.3x10
TRUSCO Number291-5430
Wire Diameter (mm)0.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan