HAGIHARA White Flame Retardant Sheet

Sebelum PPN:
Rp3.399.900
Spesifikasi
Eyelet Pitch (cm)45
Fire Proof Indicator Certification No.AFE330085
Number of Eyelets (piece)56
Tear Strength (N)Vertical 150, Horizontal 100
Finishing MaterialSheet: Polyester Based Cloth + Vinyl Chloride Coating, Eyelet: Aluminium (inner diameter: 12mm)
Size (m)5.4x7.2
Tensile Strength (N/cm)Vertical 290/3, horizontal 180/3
Thickness (mm)0.29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A low cost type flame retardant curing sheet.
- Optimal for short term constructions.
Use
For wall curing of building/construction and floor curing of bridge works.

Ulasan Produk

Tidak ada ulasan