Nitoms Waterproof Strong Double-coated Adhesive Tape

Sebelum PPN:
Rp189.900 - Rp239.900
Spesifikasi
Thickness (mm)1
Size (mmxm)30x10
Finishing MaterialBase Material: Cotton Cloth, Adhesive: Butyl Rubber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A double-coated tape for waterproofing which is used as a building material.
- Weatherproof and waterproof type, and has waterproof and moisture proof effect.
Use
Fixing of roofing material, adhesion of waterproof sheet, temporary tacking of exterior material, adhesion of interior materials, various waterproof seals such as sash frame, adhesion of artificial turf.

Ulasan Produk

Tidak ada ulasan