Nitoms Waterproof Aluminum Adhesive Tape

Sebelum PPN:
Rp459.900
Spesifikasi
ColorSilver
Tensile Strength (N/mm)64/10
Thickness (mm)0.5
Size (mmxm)50x15
Finishing MaterialBase material: Soft aluminum foil+Polyester film, Adhesive: Rubber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The aluminum surface is treated with polyether laminating treatment, which makes it excellent in weather resistance.
- Excellent in adhesion on rough surfaces, waterproof sealing, and long time durability.
- It has excellent flexibility and fits nicely corner parts and rough surfaces.
Use
For waterproof sealing of roof material joint parts.For waterproof and repair of corrugated sheets/galvanized iron plates.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait