SEIWA VCTFK Cord

Sebelum PPN:
Rp419.900 - Rp4.399.900
Spesifikasi
ColorAsh
Insulator Thickness (mm)0.6
Number of Cores2
Outer Dimension (mm)4.7x7.4
Rated (VA)125/12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A wire which mainly used for small electrical equipment of less than 300V alternating current of indoor use, the 2 cores are made parallel, and vinyl sheath is applied as the exterior.
Use
As a power cord and extension cord with a plug for domestic or business electric appliances.

Ulasan Produk

Tidak ada ulasan