NICHIDO Tube Type LED Lamp

Sebelum PPN:
Rp1.799.900 - Rp1.999.900
Spesifikasi
Brightness (Lm)1800
Rated Life (hour)40000
Rated Voltage (V)AC100 (50/60Hz)
Total Length x W x H (mm)1198x34x36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Lighting fixture integrated type LED lamp.
- Up to 15 lights can be connected from one power source.
- Easily connected with a dedicated cable(sold separately).
Use
Internal lighting sign board, lighting of display, indirect lighting.

Ulasan Produk

Tidak ada ulasan