KLEIN Toolbackpack Tradesman 39 Pocket

Sebelum PPN:
Rp5.499.900
Spesifikasi
Capacity (L)35
ColorBlack
Dimensions (mm)368.3x184.2x508.0
Finishing Material1680,denier bulletproof fiber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Backpack with enough height to store even a long screwdriver in an inner pocket.
- The pocket on the upper front is molded and can store fragile goods.
- The bottom part is molded and prevents from water entering.
- Inside color is orange which makes easier to see inside.
- Relieves fatigue due to shoulder straps with padding even if it is used for a long time.

Ulasan Produk

Tidak ada ulasan