Tajima Tool Holder (Tas Perkakas)

Sebelum PPN:
Rp239.900
Spesifikasi
ColorBlack
ShapeCarabiner
Belt Size (mm)Width within 53 , thickness within 3
Content SetSF-CHLDST
Depth (mm)85
Height (mm)110
Length (mm)110
MaterialMade of light and strong glass fiber resin
Replacement ItemSlide stopper for SEF retrofit holder SF-CHLDST
Total Length (mm)110
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Removable type with which combinations can be easily replaced around the waist.
- Adopts the post-installed type holder that can put in tools in the middle of use without removing a belt.
- Adopts the Tajima original fabric with the 5-layer structure in which the EVA foam material is sandwiched with the high density nylon fabric coated by the PVC film.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait