Ogura Tip Saw for Turaiti Cutter

Sebelum PPN:
Rp949.900
Spesifikasi
Compatible ModelHSC-20BLN, HSC-25BLN
Number of Blades24
Outer Diameter x Blade Thickness x Hole Diameter (mm)110x1.5x7
Maximum Working Rotation Speed (rpm)2200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The new type original chip saw excellent in cost performance employs strong anomaly triple pin method to implement stable cutting performance and easy workability even without a flange.
- Although it is a cordless type, it realizes high power comparable to that of an AC100V machine.
- Possible to cut joint bar and openings of framing rebar with 3.5mm from the surface and the edge.
- Excellent in cost performance because it is changed from the conventional type with flange to a new type without flange.
- Employs anomaly triple pin method to prevent mis-mounting implementing easy mounting.
Accessories:- Charger(DC18RF)- Battery Pack(BL1860B)- Hexagonal Wrench 5mm- Tipped saw(OCD25-110N)- Dust Case- Case
Use
Rechargeable Cordless Surface Cutter Dedicated for HSC-20BLN,HSC-25BLN

Ulasan Produk

Tidak ada ulasan