PISCO Throttle Valve PP Elbow

Sebelum PPN:
Rp709.900 - Rp909.900
Spesifikasi
Working Pressure (MPa)1.0 (at 0 to 20℃)
Working Temperature Range (°C)0 to 80 (without freezing)
Finishing MaterialMetal parts: Stainless steel (SUS304), Resin parts: Polypropylene (PP), Seal rubber: Ethylene propylene rubber (EPDM)
Working Vacuum Pressure (kPa)-100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- PP suitable for clean environments is used as the material for the main body.
- The resin body is clear (semitransparent) which enables confirmation of the fluid (liquid) .

Ulasan Produk

Tidak ada ulasan

Halaman Terkait