Unit Talk Navi

Sebelum PPN:
Rp1.199.900
Spesifikasi
Continuous Use TimeApprox. 1200 Hours
Display ContentsPlain (A4-size paper to be inserted)
L x W (mm)293x350
Max. Recording Time10 seconds
Finishing MaterialABS resin, Aluminium composite sheet, rubber magnet, vinyl
Mounting Specs2 Holes
Volume (dB)0 to 80dB

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- When a person approaches, the infrared sensor detects and sends a message.
- You can record and play messages freely.
- You can use dry batteries only in places without power supply.
- A rainproof structure that can be used outdoors. (when using dry batteries)
- Visual confirmation becomes possible when display board is installed on Talk Navi 2 in addition.
- Commercially available A4-size papers are replaceable, enabling original display.

Ulasan Produk

Tidak ada ulasan