NCA Super High-Power Non-slip Tape (for Heavy-duty Floor)

Sebelum PPN:
Rp449.900 - Rp1.099.900
Spesifikasi
Tensile Strength (N/mm)400/25
Thickness (mm)1.3
Finishing MaterialBase Material: Resin, Processed Cloth, Adhesive: Acrylics, Abrasive Grain: Aluminium Oxidation

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- When applying to uneven surface, please perform the ground treatment (sealant N3K, sold separately) on the construction surface.
Feature
- Optimum for passages of heavy vehicles such as forklifts and dollies in places where many people are walking such as station yard and freight work places.
Use
For outdoor (overall walking place except bare feet)

Ulasan Produk

Tidak ada ulasan